Beli Voltage Power Supply di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Shishido Static Electricity High Voltage Power Supply Eliminostat
    Mulai

    Rp14.999.900

    Shishido Static Electricity High Voltage Power Supply Eliminostat
    atribut:
    • Input Power Supply (VAC): 110-120 or 220-240 (switch-selectable)
    • HV Power Supply Used: Commercial frequency alternating current power supply (wire wound high-voltage power supply)
    • Operating Environment (°C): 0 to 40
  2. TDK-Lambda Power Supply
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

  3. SOLAHD DC Power Supply Accessories
    Mulai

    Rp4.399.900

    SOLAHD DC Power Supply Accessories
    Deskripsi:
    These accessories are designed for use with DC power supplies, which help to convert AC voltage into DC voltage, and provide consistent DC power to machinery and equipment.
    atribut:
    • UNSPSC: 39121004
    • AMPS: 20
    • Case Material: Metal
    • Depth (inch): 4.55
    • For use with: Sola SDN Series DC Power Supplies
    • Height (inch): 4.88
    • Input Voltage (V): 24 (DC)
    • Output Noise (mV): Less Than 3.0
    • Peak Amps (A): 20
    • Standards: CE; CUL/CSA; UL
    • Status indicator: Green LED
    • Temperature Range (°F): -13 to 185
    • Voltage Output (V): 24 (DC)
    • Width (inch): 1.97
  4. GVDA Power Supply
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.399.900

    GVDA Power Supply
    Deskripsi:
    This model is a miniature switching DC power supply. The output voltage and current can be controlled and adjusted respectively, so it provides more convenience and accuracy in the adjustment of voltage and current. The panel also provides high-precision three-window digital tube display of voltage, current and power, so that users can intuitively see the current use status and various parameters of the machine.
  5. AS ONE Electrophoretic Power Supply
    Mulai

    Rp14.999.900

    AS ONE Electrophoretic Power Supply
    atribut:
    • Package Size (mm): 275x175x110
  6. Alinco Power Supply
    Mulai

    Rp2.199.900

    Alinco Power Supply
    Deskripsi:
    Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
  7. Sanwa Instrument Voltage Tester (Tespen)
    Mulai

    Rp779.900

    Sanwa Instrument Voltage Tester (Tespen)
    Deskripsi:
    Thin and easy-to-hold pen-shaped design Safety design with power LED Check AC voltage with red light emission and buzzer The bare wire and covered wire can be switched to ensure reliable voltage detection.AC dedicated low voltage voltage detector* This product has a one-year warranty.
    atribut:
    • Included Accessories: Instruction manual
    • Type: Electroscope
    • Width (mm): 20
    • Height (mm): 134
    • Length (mm): 18
    • AS ONE Part Number: 64-8945-99
    • Dimensions, Width W x Height H x Depth D (mm): 20x134x18
    • Operating Environment (°C): -10- 45, 80% RH or less No condensation
    • Operating Voltage Range (V) : AC80-600V 50 / 60Hz shared
    • Operation Indicator: Intermittent sound Light volume: 50 dB or more at a distance of 50 cm Light intensity: Can be confirmed with a brightness of 8000 Lx
    • Power Supply: LR44 (alkaline battery) 1.5V x 2
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable Wire: Bare wire / covered wire
    • Temperature / Humidity Range that Tolerance Guaranteed: -10 ℃ ~ 45 ℃, 80% RH or less No condensation
  8. KRISBOW Voltage Tester (Tespen)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

    KRISBOW Voltage Tester (Tespen)
    Deskripsi:
    Voltage Tester 250V VT-140 adalah tespen merk KRISBOW dengan kualitas terbaik yang didesain khusus untuk keperluan teknisi dengan harga yang ekonomis. Tespen ini dapat digunakan pada kisaran tegangan 12-250VAC/DC. Dan dilengkapi indikator lampu. Voltage Tester ini sangat praktis dan awet serta mempermudah teknisi dalam melakukan pengecekan tegangan listrik baik arus AC maupun DC. Voltage Tester Krisbow ini coc ok digunakan pada usaha pabrik dan perbengkelan.
    atribut:
    • Voltage (V): 250
    • Dimensions (mm): 200x20x12
    • Voltage Range (V): 12-250 (AC)
    • Type: Voltage Tester
    • Applications: Tester
  9. Custom Switching DC Power Supply
    Mulai

    Rp4.299.900

    Custom Switching DC Power Supply
    Deskripsi:
    - Output Code- AC Power Cord- Fuse(spare, already mounted on main body)
    atribut:
    • Input Voltage (V): AC100
    • Output voltage (V): 0 to 30
    • Output Stabilizing Method: Switching Regulation Method
    • WxDxH (mm): 70x220x160
  10. Hytera Power Supply
    Mulai

    Rp6.299.900

    Hytera Power Supply
    Deskripsi:
    Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
    atribut:
    • Operating Temperature (°C): -25 to 60
    • Output Current (A): 0-16
    • Input Voltage (VAC): 110 ± 20% and 220 ± 20%
    • Output Voltage (V DC): 13.8 ± 1.0
    • Overvoltage Protection (V): DC15-18.2
  11. DIAMOND Power Supply
    Mulai

    Rp9.299.900

    DIAMOND Power Supply
    Deskripsi:
    Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
  12. Legrand Universal Voltage Power Pack
    Mulai

    Rp2.199.900

    Legrand Universal Voltage Power Pack
    Deskripsi:
    The BZ-50 Universal Voltage Power Pack provides 24VDC operating voltage to Wattstopper's low-voltage occupancy sensors. This device is constructed with environmentally friendly materials and is RoHS-compliant.
    atribut:
    • Amperage (A): 20
    • Connection Type: Wired Leads
    • Current (mA): 225
    • Depth (inch): 1.7
    • Frequency (Hz): 50/60
    • Height (inch): 2.2
    • Operating Voltage (V DC): 24
    • Product Line: Wattstopper
    • RoHS Conformant: Yes (This product meets the material restrictions of Article 4 of the RoHS Directive (2011/65/EU), including Commission Delegated Directive 2015/863.)
    • Security: Yes (This product is ioXt certified)
    • UPC Number: 754182922901
    • Voltage (V): 120 to 277
    • Volume (cu/in): 28.1
    • Width (inch): 2.8
  13. AS ONE AC Constant Voltage Power Supply
    Mulai

    Rp17.999.900

    AS ONE AC Constant Voltage Power Supply
    atribut:
    • Load Change (%): 0 - 100
    • Frequency (Hz): 50/60
    • Power Connection: Body input code plug there
    • Number of Phases: Single
    • Rated Input, Output Voltage AC (V): 100
    • Input Voltage Fluctuation Range (V): ±15
    • Load Connection: Output outlet there to body front panel
    • Output Voltage Accuracy (V): ±2
    • Response Time (at Input Voltage ±10%) (s): 0.2 sec or less (at input voltage ±10%)
  14. Hioki Voltage Detector
    Mulai

    Rp879.900

    Hioki Voltage Detector
    Deskripsi:
    Non-Metallic Contact Voltage Detector
  15. WEP Power Supply
    Mulai

    Rp669.900

    WEP Power Supply
    Deskripsi:
    WEP Power Supply HP PS-1502D+ Digital 15V 2A DC Orange OriginalMain Function 1.The DC power supply which provides a 0-15V outputs function2.Short-circuit proof function (adjustable inside 0-2A/0-500mA) , the short-circuit proof automatically recovers function.it is adjustable DC Power Supply3.Establish a strong test function,indicator precision designation signal strength , the indicator keeps view GSM and CDMA/ small quick conversion.WEP 1502D+ 15V 2A repair mobile variable DC power supply 1.1502D+ Power Supply which is specialize in designing for cell phone maintenance with full functions. It not only contains DC power supply function but also has RF interference with the cell phone protection, which prevent cell phone from damaging due to external interference cause by high voltage.2.Short-circuit protection it can select 2A or 500MA,Current can be show precisely in the two ranges, when the output current over the rated current,power supply cut off automatically to protect the output.3. 9V output interface and USB interface.Providing you with a maintenance machine which is easy operation reasonable price and high quality performance.4. Power function Provide a 0-15V DC power output capability.5.The resumption of short-circuit protection function 5 seconds to resume power supply after Power Protection, this feature can be used to open and close switches. Can switch between PHS and GSM, indicator show precisely to signal strength, indicator visual.Voltage testing Test between the 0-99.9V DC voltage 6.signal intensity indicator light has two mode 1.PHS signal strength 2.GSM signal strength The advantages of our DC power supply 1.High precision and good technique to protect the product Safety and reliability.We are using advanced IC according control software to shows. And in order to protect the product Safety and reliability, in software we make the Limit in the shows.
  16. SDC Electromagnetic Lock Power Supply
    Mulai

    Rp11.999.900

    SDC Electromagnetic Lock Power Supply
    atribut:
    • UNSPSC: 39121004
    • Batteries Required: No
    • Enclosure Depth (inch): 4
    • Enclosure Height (inch): 12
    • Enclosure Width (inch): 12
    • For use with: Any Low Voltage Application
    • Height (inch): 3.5
    • Includes: Mounting Material
    • Input Frequency (Hz): 50/60
    • Input Voltage (V): 115 AC
    • Length (inch): 11.5
    • Material: Steel
    • Number of Outputs: 1
    • Output Current (A): 12/24V DC, 1
    • Standards: UL
    • Sub-Category: Power Supply-Charger
    • Type: Power Supply
    • Voltage Output (V): 12-24 DC
    • Width (inch): 11.5
  17. NICHIDO IND High Power (Voltage Step-Up Transformer)
    Mulai

    Rp5.199.900

    NICHIDO IND High Power (Voltage Step-Up Transformer)
    Deskripsi:
    Those who are in trouble because the power supply and voltage are different. Those who are having trouble with voltage drop, those who are having trouble with the rotation of the motor slowing down. High power is useful in such cases when you want to increase the voltage by 15% or 20%. Insulated class B transformers are used for all models. All models have a built-in meter and are equipped with a safety breaker or earth leakage breaker, so they have excellent reliability.
    atribut:
    • Type: Only for boost
    • Current (A): 20
    • Input Voltage (V): 100
    • Electric Capacity (kVA): 2
    • Input plug: 15A Bipolar
    • Output of Outlet: 2 poles x 2 115V, 2 poles x 2 125V
    • Output voltage (V): 115 - 125
    • Primary Cable: VCT2.0x2x2
    • TRUSCO Number: 125-7595
  18. SPECO TECHNOLOGIES Video Surveillance Power Supply
    Mulai

    Rp779.900

    SPECO TECHNOLOGIES Video Surveillance Power Supply
    Deskripsi:
    These video surveillance power supplies and converters provide the correct voltage and current to operate or charge compatible equipment or devices.
    atribut:
    • UNSPSC: 46171610
    • For use with: CCTV Cameras
    • Input Type: No Inputs Included
    • Maximum Input Voltage (V): 120 AC
    • Number of Channels: 1
    • Output Type: No Outputs Included
    • Product Type: Power Supplies
    • Standards: NDAA Complaint; UL Listed
Daftar Harga Voltage Power Supply Terbaru October 2026
Shishido Static Electricity High Voltage Power Supply EliminostatRp14.999.900
TDK-Lambda Power SupplyRp399.900
SOLAHD DC Power Supply AccessoriesRp4.399.900
GVDA Power SupplyRp1.399.900
AS ONE Electrophoretic Power SupplyRp14.999.900
Alinco Power SupplyRp2.199.900
Sanwa Instrument Voltage Tester (Tespen)Rp779.900
KRISBOW Voltage Tester (Tespen)Rp21.900
Custom Switching DC Power SupplyRp4.299.900
Hytera Power SupplyRp6.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)